Apollo Conbraco 150# Stainless Steel Flanged Full Port Ball Valve
A87A2024
Valve Size
DESCRIPTION
- Adjustable multi-piece PTFE "V" style packing
- Anti-blowout one piece bottom entry stem
- Cast bosses on the center-section and end caps for bleed and drain ports
- Compression controlled RPTFE gaskets
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Swing-out center section
- Two-position locking
- Vacuum services to 29" of Hg
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- ASME Specifications
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
- ASTM Specifications
- ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351
- CSA Certified
- CSA B16.38
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- FM Approved
- No
- IAPMO Listed
- No
- ISO Specifications
- ISO 10497-2010
- MSS Specifications
- MSS SP-25, MSS SP-61, MSS SP-72
- Material
- Plastic, Stainless Steel
- Material Type
- 302L, 304L, 316L, PTFE
- Maximum Pressure
- 150 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Pressure Class
- 150#
- Recommended Valve Application
- Gas, Water
- UL Listed
- No
- Valve Bonnet Type
- Welded
- Valve Operator
- Lever Handle
- Valve Port Opening
- Full Port
- Valve Seat Material
- RPTFE
- Valve Size
- 2 in
- Valve Type
- Ball Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday