0 items

Apollo Conbraco 83A-200 Series 1500# Carbon Steel Socket Weld Full Port Ball Valve

A83A2401

Valve Size

Starting at $125.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled RPTFE gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Swing-out center section
  • Two-position locking
  • Vacuum services to 29" of Hg

SPECIFICATIONS

Collection
83A-200 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
1500 psi
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday