0 items

Apollo Conbraco 1500# Carbon Steel Threaded Standard Port Ball Valve

A73A1001

Valve Size

Starting at $107.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Forged Construction
  • Raised Handle Stops
  • Zinc Phosphate Corrosion Protection

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
2000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday