0 items

Apollo Conbraco 86A-500 Series 150psig Stainless Steel Butt Weld Full Port Ball Valve

A86A5066

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.25
ASTM Specifications
ASTM A-276, ASTM A-351
Collection
86A-500 Series
End Connection 1
FNPT
End Connection 2
Butt Weld
End Connections
FNPT x Butt Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110, MSS SP-25
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
150 psig
NSF Certified
No
Pressure Class
1500#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday