1/8 in. MNPT Bronze BFP Freeze Protection Valve

You last purchased this on
 
Apollo Valves

1/8 in. MNPT Bronze BFP Freeze Protection Valve

  • Fast #
  • Part #A40LF000FPV1
  • Item #4631095
  • Manufacturer Part #40LF000FPV1
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

1/8 in. MNPT Bronze BFP Freeze Protection Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant
  • Installs Easily on all backflow Preventers
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2-47/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/25 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Valve Body Material:
Bronze
Valve Size:
1/8 in
Valve Type:
BFP Freeze Protection Valve