Apollo Conbraco 18C-500 Series 1-1/2 in. Bronze FNPT 125# 210 Relief Valve

A18C5424125

Manufacturer Part #: 18C5424125

Pressure Class

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
18C-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
Maximum Temperature
210
Pressure Class
125#
Recommended Valve Application
Water
Valve Size
1-1/2 in
Valve Type
Relief Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday