Apollo Conbraco

18C-500 Series 1 in. Bronze FNPT 150# 210 Relief Valve

Part #A18C5225150  |  Item #3812189  |  Manufacturer Part #18C5225150

Pressure Class:

150#
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  40
  • Pallet:  120

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ASME Section IV certified capacity
  • 3/4" through 2" NPT connections
  • CSA listed and certified to ANSI Z21.22
  • 125 and 150 psig set pressure @ 210°F max
  • Coated element protects against corrosion
  • SS elements (1-1/2" and 2")

Specifications

ANSI Specifications: ANSI Z21.22

ASME Specifications: ASME Section IV

CSA Certified: Yes

Collection: 18C-500 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

ISO Specifications: ISO 9001-2008

Material: Bronze

Maximum Temperature: 210

Pressure Class: 150#

Recommended Valve Application: Water

Valve Seat Material: Silicone

Valve Size: 1 in

Valve Type: Relief Valve