Apollo Conbraco 18C-500 Series 1 in. Bronze FNPT 210 Relief Valve

A18C5225

Pressure Class

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 and 150 psig set pressure @ 210°F max
  • 3/4" through 2" NPT connections
  • ASME Section IV certified capacity
  • CSA listed and certified to ANSI Z21.22
  • Coated element protects against corrosion
  • SS elements (1-1/2" and 2")

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
CSA Certified
Yes
Collection
18C-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Seat Material
Silicone
Valve Size
1 in
Valve Type
Relief Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday