19 Series 1/2 x 3/4 in. Bronze Male x Female 80# 406 Relief Valve

Part #A19KDCA80CE  |  Item #4478074  |  Manufacturer Part #19KDCA80CE

Pressure Class

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-16, ASTM B-584]

Collection: 19 Series

End Connection 1: Male

End Connection 2: Female

End Connections: Male x Female

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Temperature: 406

Pressure Class: 80#

Recommended Valve Application: Gas

Valve Size: [1/2 in, 3/4 in]

Valve Type: Relief Valve