Apollo Conbraco

2-1/2 - 3 in. Seal Valve Repair Kit

Part #A7000901  |  Manufacturer Part #7000901

Valve Size:

2-1/2 in - 3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Series 70
  • 12' wire, 4' chain
  • Reeded center column

Lead Law Compliant

Specifications

Brand Model Compatibility: 70 Series Ball Valves

Lead Law Compliant: Yes

Product Type: Seal Kit

Type: A7000901

Valve Size: 2-1/2 in - 3 in