2-1/2 in. Copper Press 150# Companion Flange
2-1/2 in. Copper Press 150# Companion Flange
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-88 K
- Clean Bagged:
- No
- Coating:
- Powder Coated
- End Connection 1:
- Copper Press
- End Connection 2:
- Flanged
- End Connections:
- Copper Press x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- Height:
- 3-31/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 150#
- UL Listed:
- No