1-1/2 - 2 in. Extension Stem Extension Kit
1-1/2 - 2 in. Extension Stem Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For sizes: 1 1/2" to 2"
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in - 2 in
- Height:
- 2-1/4 in
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- UL Listed:
- No
- Valve Stem:
- Extension