Apollo Conbraco

2 in. Bronze 145# Relief Valve

Part #A511HHBKKTB0145  |  Manufacturer Part #511HHBKKTB0145

Pressure Class:

145#
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Threaded

Material: Bronze

Maximum Pressure: 145 psi

Pressure Class: 145#

Valve Size: 2 in