2 in. Seal RPTFE Valve Repair Kit
2 in. Seal RPTFE Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 2"
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 82-100/200, 83-100/200, 86-100/200, 83-700, 86-700 and 85 Series Ball Valves
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Product Type:
- Seal Kit
- UL Listed:
- No
- Valve Size:
- 2 in