0 items

Apollo Conbraco 77C-A Series 2-Piece Dezincification Resistant Bronze NPT Full Port Ball Valve with Lever Handle

A77C14A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584 C85710
Clean Bagged
No
Collection
77C-A Series
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
Handle Material
Steel;Zinc Plated;Vinyl
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-6/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psig SWP, 600 psig CWP
Maximum Temperature
450
NSF Certified
No
Origin
Domestic
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday