Apollo Conbraco
2 x 2 in. Pressure Vacuum Breaker
Part #A4A508A2F | Item #4923410 | Manufacturer Part #4A508A2F
$
1,429.68
EACH
Fitting Sizes:
2 in x 2 inProduct Details
Documents
Specifications
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No