0 items

Apollo Conbraco 77WLF Series 200# Bronze Press x Press Full Port Ball Valve

A77WLF1001

Valve Size

Starting at $39.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Corrosion resistant materials
  • Leak Before Press® technology
  • Made in the USA
  • Ridgid® press tool compatible
  • Silicone free assembly

SPECIFICATIONS

Collection
77WLF Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday