0 items

Apollo Conbraco Apollo Xpress® 200 psi Bronze Press Stainless Steel Full Port Ball Valve

A77WLF1401

Valve Size

Starting at $50.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing
  • Blow out proof stem
  • Corrosion resistant materials
  • Fast, easy, economical installation
  • One hundred percent factory tested
  • Ridgid® press tool compatible
  • Silicone free

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Collection
Apollo Xpress®
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday