0 items

Apollo Conbraco 96-100 Series CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve

A9610242764

Valve Size

Starting at $89.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • (-24) certified to API standard 607, 4th edition, Class 600 burn
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Compact
  • Investment cast body
  • Meets NACE MR-01-75
  • Reinforced seats and seals

SPECIFICATIONS

Collection
96-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
2000 CWP
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday