Apollo Conbraco 2000# Carbon Steel Standard Port Threaded Ball Valve
A73A1401A
Valve Size
SPECIFICATIONS
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- FM Approved
- No
- IAPMO Listed
- No
- MSS Specifications
- MSS SP-110
- Material
- Carbon Steel, Stainless Steel
- Material Type
- 316L
- Maximum Pressure
- 2000 psi
- NSF Certified
- No
- Pressure Class
- 2000#
- UL Listed
- No
- Valve Body Style
- 2 piece
- Valve Port Opening
- Full Port
- Valve Seat Material
- RPTFE
- Valve Size
- 1/4 in
- Valve Stem
- Blowout-Proof
- Valve Type
- Ball Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday