0 items

Apollo Conbraco 2000 psi 2-Piece FNPT Stainless Steel Ball Valve with Lever Handle

A761036A

Valve Size

3/8 in
Starting at $77.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem design
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • Reinforced seats
  • Stainless steel lever and nut
  • The (-24) 1/4" to 2" certified to API 607, 4th edition, class 600

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-351 CF8M
CSA Certified
CSA 3.16-M88
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/20 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
2000#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3/8 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday