0 items

Apollo Conbraco 2000 psi Threaded Stainless Steel Standard Port Ball Valve with Latch-Lock Lever Handle

A761046A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-351
CSA Certified
CSA CGA 3.16-M88
End Connection 1
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316L
Maximum Pressure
2000 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday