0 items

Apollo Conbraco 76-500 Series 2000# Stainless Steel Threaded Spring Ball Valve

A765001A

Valve Size

Starting at $137.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • All components of lever are stainless steel
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Operating torque is approximately three times standard valve torque
  • Spring return to close

SPECIFICATIONS

Collection
76-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
1500 CWP, 2000 CWP
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Spring Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday