0 items

Apollo Conbraco 2000psig Threaded Stainless Steel Standard Port Ball Valve

A763A1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-351
End Connection 1
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1500 psig
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Bonnet Type
Union
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday