Apollo Conbraco

24 Port PEX Manifold

Part #A68PX24PMD  |  Manufacturer Part #A68PX24PMD

Outlet Quantity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

IAPMO Listed: No

Maximum Pressure: 160 psi

NSF Certified: No

Outlet Quantity: 24

UL Listed: No