1/2 in. Polished Brass Compression Shut Off Valve

You last purchased this on
 
Apollo Valves

26-300 Series 1/2 in. Polished Brass Compression Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

26-300 Series 1/2 in. Polished Brass Compression Shut Off Valve

  • Fast #
  • Part #A2631428
  • Item #3384827
  • Manufacturer Part #2631428
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Specify finish by using the following two-digit key number following product number: (-01) satin brass, (-28) polished brass
  • Stainless steel ball seat/stuffing box rated up to 250 psig
  • Requires Certification

Specifications

Application:
Commercial
Collection:
26-300 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Material:
Brass, Aluminum
Pressure Class:
250#
Product Type:
Gauge Cock
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Shut Off Valve
Weight:
0.4 lb