26-300 Series 3/4 in. Brass 250 psi Compression Shut Off Valve

Part #A2630801  |  Item #405104  |  Manufacturer Part #2630801

$ 37.13 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft metal seat/stuffing box

Documents

Specifications

Collection: 26-300 Series

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Material: Brass

Maximum Pressure: 250 psi

Type: A2630801

Valve Size: 3/4 in

Valve Type: Shut Off Valve