Apollo Conbraco

29 Series 3/4 x 1 in. Bronze NPT 45# 406 Relief Valve

Part #A29302L45  |  Manufacturer Part #29302L45

Pressure Class:

45#
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-16, ASTM B-584]

Collection: 29 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Temperature: 406

Pressure Class: 45#

Recommended Valve Application: [Air, Gas, Steam]

Valve Seat Material: PTFE

Valve Size: [3/4 in, 1 in]

Valve Type: Relief Valve