0 items

Apollo Conbraco 3/4 in. 125 psi Comp x Cleanout Solder Thermal Expansion Valve

A78306RV

Inlet Outlet

3/4 in inlet/ 3/4 in outlet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bubble-tight shut-off
  • Chrome-plated ball
  • Control valve's hose barb fitting, 1/2" pex fitting, compression fitting or 1/2" combination sweat/thread fitting makes discharge piping assembly easy
  • Expansion control valve taps into side of shut-off valve
  • Listed with SBCCI PST and ESI
  • Space-saving and less costly alternative to large expansion tanks for avoiding potential hazards in closed systems
  • Stainless steel fasteners and springs
  • Thermal expansion protection and water heater shut-off in a single, simple installation

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
125 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday