3/4 in. Bronze Double Check Valve Assembly
4ALF-100 Series 3/4 in. Bronze Double Check Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- 4ALF-100 Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure Class:
- 175#
- Valve Disc Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer