3/4 in. Bronze FNPT Check Valve
40LF-300 Series 3/4 in. Bronze FNPT Check Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- 40LF-300 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure Class:
- 175#
- UL Listed:
- No
- Valve Disc Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Width:
- 1-11/16 in