0 items

Apollo Conbraco 36 Series 3/4 in. 75# 300 psi Bronze Double Union Solder Pressure Reducing Valve

A36504P1

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% factory tested
  • Balanced piston design
  • Corrosion Resistant Sealed Body and Bonnet
  • High and low pressure options
  • Integral SS strainer
  • Internal thermal expansion by-pass
  • Made in the USA
  • Multiple connection types
  • Pressure Gauge Connection Option

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B356
Collection
36 Series
End Connection 1
Double Union Solder
End Connection 2
Double Union Solder
End Connections
Double Union Solder
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
75#
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday