0 items

Apollo Conbraco 3/4 in. FNPT Bronze Check Valve

A4ALF3A44A

Valve Size

3/4 in

$94.47

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant
  • Replaceable check modules

SPECIFICATIONS

ASSE Standards
ASSE 1024
CSA Certified
CSA B64.6
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
4-19/50 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
Buna-N
Valve Size
3/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday