0 items

Apollo Conbraco 3/4 in. Male x FNPT Bronze Relief Valve

A18C5113

Maximum Pressure

Starting at $172.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic temperature and pressure relief valves
  • Coated element protects against corrosion
  • Element length: 3"
  • Made in the USA
  • Protects high capacity commercial hot water heaters and storage tanks

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
Male
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Pressure Class
125#
Valve Seat Material
Silicone
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday