Apollo Conbraco

3 in. Carbon Steel Ball Valve

Part #A88A94001  |  Manufacturer Part #88A94001

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two Position Locking Device (Valves"6FP & smaller, 8"SP & smaller)
  • CHV style adjustable stem seals
  • Four Point ISO 5211 Mounting Pad Bolt Pattern
  • Slot vented ball for thermal expansion
  • Rated 150 psig Saturated Steam
  • Anti-static grounded ball and stem
  • Blow-out Proof Stem Design
  • Cast Boss for Bleed / Drain Port
  • Vacuum service to 29 inches of Hg
  • NACE MR0175-2000 Compliance on all 87A/87B

Specifications

End Connection 1: Flanged

Material: Carbon Steel

Type: A88A94001

Valve Port Opening: Full Port

Valve Size: 3 in