3 in. Threaded Mounting Kit for CT65/70

You last purchased this on
 
Apollo Valves

3 in. Threaded Mounting Kit for CT65/70

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

3 in. Threaded Mounting Kit for CT65/70

  • Fast #
  • Part #A78162501
  • Item #1315991
  • Manufacturer Part #78162501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rust-resistant brass valve mechanism
  • Die-cast, chrome-plated solid metal body
  • For CT65/70
  • Threaded nose allows hook-up to car washers, insecticide jars and hand sprays
  • Requires Certification

Specifications

Brand Model Compatibility:
2 in - 3 in 83A, 83B, 86A, 86B, 87A, 88A-100, 400, 700, 87B,88B-100 and 400 Series Ball Valves
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Stainless Steel
Product Type:
Mounting Kit
Valve Size:
3 in