Apollo Conbraco 30 Series 1/4 in. Bronze Full Port NPT Gate Valve

A3020101

Manufacturer Part #: 3020101

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-21, ASTM B-371, ASTM B-62
Collection
30 Series
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Maximum Pressure
300 psi
Maximum Temperature
406
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday