Apollo Conbraco 30 Series Bronze Full Port NPT Gate Valve

A300301

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • 100% machined and assembled in USA
  • Adjustable graphite stem packing
  • Back seat protection
  • Dezincification Resistant
  • Guided solid bronze disc
  • Malleable iron rugged hand wheel
  • Rising stem
  • Screw-in bonnet Malleable Iron rugged hand wheel

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-21, ASTM B-62
Collection
30 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Length
2-9/20 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Steam
UL Listed
No
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Non-rising
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday