Apollo Conbraco 30 Series Bronze Full Port NPT Gate Valve

A302001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-21, ASTM B-371, ASTM B-62
Collection
30 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-3/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
406
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Steam
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday