0 items

Apollo Conbraco 36LF Series 300# Double Union Solder Bronze Water Pressure Reducing Valve

A36LF5001

Valve Size

1-1/4 in
Starting at $800.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
CSA B356
Collection
36LF Series
End Connection 1
Solder Union
End Connection 2
Solder Union
End Connections
Solder Union
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
7-3/4 in
Material
Bronze
Maximum Pressure
300 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1-1/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday