0 items

Apollo Conbraco 36LF Series 300psig Bronze Water Pressure Reducing Valve

A36LF1001

Valve Size

Starting at $254.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
CSA B356
Collection
36LF Series
End Connection 1
NPT Union
End Connection 2
NPT
End Connections
NPT Union x NPT
Height
6-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6-3/8 in
Material
Bronze
Maximum Pressure
300 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday