1-1/2 in. Bronze Full Port NPT Gate Valve
30LF Series 1-1/2 in. Bronze Full Port NPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Guided solid bronze disc wedge
- Adjustable graphite stem packing
- The Lead-Free apollo model 102T-LF (30LF series) gate valve provides a Made in USA alternative to globally sourced multi-turn valves
- Made in USA
- Saturated steam 125 psi
- Lead-Free
- Back seat protection
- 100% factory tested
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584
- Adjustable:
- No
- Application:
- Hot Water, Chilled Water, Hydronic Heating, Steam, Potable Water
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51 CRN 0C14667.5
- Clean Bagged:
- No
- Collection:
- 30LF Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Flow Rate:
- 119 gpm
- Handle Material:
- Malleable Iron
- Height:
- 6-1/50 in
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-22/25 in
- MSS:
- MSS SP-80, MSS SP-139
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 406
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Range:
- -20 to 406 Deg F
- Temperature Rating:
- 406
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 3.95 lb