2 in. Bronze Full Port NPT Gate Valve

You last purchased this on
 
Apollo Valves

30LF Series 2 in. Bronze Full Port NPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

30LF Series 2 in. Bronze Full Port NPT Gate Valve

  • Fast #
  • Part #A30LF03801
  • Item #4161984
  • Manufacturer Part #30LF03801
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Guided solid bronze disc wedge
  • Adjustable graphite stem packing
  • The Lead-Free apollo model 102T-LF (30LF series) gate valve provides a Made in USA alternative to globally sourced multi-turn valves
  • Made in USA
  • Saturated steam 125 psi
  • Lead-Free
  • Back seat protection
  • 100% factory tested
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASME:
ASME B1.20.1
ASTM:
ASTM B-584
Adjustable:
No
Application:
Hot Water, Chilled Water, Hydronic Heating, Steam, Potable Water
BAA Compliant:
Yes
CSA Certified:
CSA B51 CRN 0C14667.5
Clean Bagged:
No
Collection:
30LF Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Flow Rate:
338 gpm
Handle Material:
Malleable Iron
Height:
7-8/89 in
IAPMO Listed -:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/50 in
MSS:
MSS SP-80, MSS SP-139
Material:
Bronze
Material Type:
B584-C89836
Maximum Temperature:
406
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Water
Temperature Range:
-20 to 406 Deg F
Temperature Rating:
406
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
5.88 lb