Apollo Conbraco 32-100 Series Cast Bronze Standard Port Threaded 400# Ball Valve

A321027

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable packing gland
  • Blow out proof stem
  • Chromium plated ball

SPECIFICATIONS

Collection
32-100 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Bronze
Maximum Pressure
400 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
400#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday