Apollo Conbraco

33 Series 1 in. Bronze NPT Globe Valve

Part #A33LF16501  |  Manufacturer Part #33LF16501

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 33 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliant: Yes

Material: Bronze

Pressure Class: 125#

Valve Bonnet Type: Threaded

Valve Disc Material: Bronze

Valve Operator: Wheel Handle

Valve Size: 1 in

Valve Type: Globe Valve