Apollo Conbraco 33 Series Bronze NPT Globe Valve

A33LF1601

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
33 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliant
Yes
Material
Bronze
Pressure Class
125#
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
1 in
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday