Apollo Conbraco

3/4 - 1 in. CT40 Threaded Actuator Ready Ball Valve Mounting Kit

Part #A78153001  |  Manufacturer Part #78153001

Valve Size:

3/4 in - 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit for sizes 3/4" to 1"

Specifications

Brand Model Compatibility: 3/4 in - 1 in 71-AR, 76-AR, 77-AR, 89AR, 83R and 86R Ball Valves

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Product Type: Mounting Kit

Type: A78153001

Valve Size: 3/4 in - 1 in