Steel Lever Handle Valve Replacement Handle
Steel Lever Handle Valve Replacement Handle
Frequently Purchased Together
Product Details
- For ball valve 70 series
- Nut not included
- For sizes: 3/4" to 1"
Specifications
- Brand Model Compatibility:
- 70 Series
- Handle Material:
- Steel
- Handle Type:
- Lever
- NSF Certified:
- No
- UL Listed:
- No