Apollo Conbraco

3/4 - 1 in. Stainless Steel Latch Locking Lever

Part #AW648300  |  Manufacturer Part #W648300

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sizes 3/4" to 1"

Specifications

Brand Model Compatibility: 3/4 in - 1 in 70, 76F and 77 Series Ball Valves

Handle Material: Stainless Steel

Handle Type: Locking Lever