Apollo Conbraco 3/4 in. 125 psi Threaded Thermal Expansion Valve

A78LF406RV

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Factory sealed and set relief valve
  • Ideal alternative to expansion tanks in residential plumbing systems
  • Made in the USA

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
CSA B125
End Connection 1
Threaded
End Connection 2
Threaded
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Valve Body Style
1 piece
Valve Disc Material
Brass
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
3/4 in
Valve Type
Thermal Expansion Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday